Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Atavis Slide Bar Chrome

  • Mfr # RP100603PC

  • Zoro # G615694196


product price: $844.99
/ea
Free Shipping & Returns

Key Features

Finish
Chrome
Depth (In.)
31 in
Color
Chrome
Material
Brass
Length
5.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RP100603PC
Zoro #
G615694196
UPC #
34449912990
Country of Origin
China

Dimensions

Depth (In.)
31 in
Length
5.5 in
Width
3.5 in

Details

Finish
Chrome
Color
Chrome
Material
Brass

Description

  • Genuine Brizo manufacturing
  • Manufactured in China
  • Brass construction

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.