
Atavis Wall Outlet Chrome
Mfr # RP100605PC
Zoro # G815629349
product price: $365.99
/ea
Free Shipping & Returns
Key Features
Finish
Chrome
Material
Zinc
Depth (In.)
5.5 in
Length
2.5 in
Color
Chrome
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RP100605PC
Zoro #
G815629349
UPC #
34449913072
Country of Origin
China
Dimensions
Depth (In.)
5.5 in
Length
2.5 in
Width (In.)
2.5 in
Details
Finish
Chrome
Material
Zinc
Color
Chrome
Description
- Genuine Brizo manufacturing
- Manufactured in China
- Zinc construction
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.