
Atavis Wall Outlet Polished Nickel
Mfr # RP100605PN
Zoro # G615629389
product price: $383.99
/ea
Free Shipping & Returns
Key Features
Finish
Polished Nickel
Material
Zinc
Length
2.5 in
Width (In.)
2.5 in
Color
Nickel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RP100605PN
Zoro #
G615629389
UPC #
34449913089
Country of Origin
China
Dimensions
Length
2.5 in
Width (In.)
2.5 in
Depth (In.)
5.5 in
Details
Finish
Polished Nickel
Material
Zinc
Color
Nickel
Description
- Genuine Brizo manufacturing
- Manufactured in China
- Zinc construction
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.