
Baliza: Widespread Lavatory Cross Handle Kit
Mfr # HX505-PN
Zoro # G715947130
product price: $161.99
/ea
Free Shipping & Returns
Key Features
Overall Width
2.75 in
Overall Length
2.75 in
Overall Height
2.94 in
Material
Brass
Finish
Polished Nickel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HX505-PN
Zoro #
G715947130
UPC #
34449603492
Country of Origin
China
Dimensions
Overall Width
2.75 in
Overall Length
2.75 in
Overall Height
2.94 in
Details
Material
Brass
Finish
Polished Nickel
Description
Drawing inspiration from the timeless beauty of lighthouses, the Baliza Bath Collection features a unique architecture and simple, elegant lines. Pair the cross handles with the lavatory or bidet trim to create a customized look.
- Handle Kit Assembly: includes handle pair for LHP faucets
- Handles are ADA compliant
- Model number = one pair of handles
- Baliza Handle Kit
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.