
Charlotte: Double Robe Hook
Mfr # 693585-PC
Zoro # G215946992
product price: $148.99
/ea
Free Shipping & Returns
Key Features
Width
2.38 in
Height
5 in
Length
4.13 in
Finish
Chrome
Material
Zinc
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
693585-PC
Zoro #
G215946992
UPC #
34449651189
Country of Origin
China
Dimensions
Width
2.38 in
Height
5 in
Length
4.13 in
Details
Finish
Chrome
Material
Zinc
Description
The Charlotte Bath Collection infuses clean lines with classical elegance, deftly bridging the gap between traditional and modern design.
- Mounting hardware and mounting instructions included with product
- Lifetime faucet and finish limited warranty
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.