
Essential Shower: 11 Classic Round Single-Function Raincan Shower Head - 2.5 GPM
Mfr # 83310-GL-2.5
Zoro # G515947088
product price: $1,172.99
/ea
Free Shipping & Returns
Key Features
Flow Rate (GPM)
2.5
Material
ABS - Plastic
Length
11.06 in
Depth
4 in
Finish
Luxe Gold
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
83310-GL-2.5
Zoro #
G515947088
UPC #
34449874601
Country of Origin
China
Dimensions
Length
11.06 in
Depth
4 in
Details
Flow Rate (GPM)
2.5
Material
ABS - Plastic
Finish
Luxe Gold
Description
Features full spray coverage and medium pressure. A steady, full-coverage flow adapts to every need, from wetting hair to soothing tired muscles or simply unwinding from a long day.
- Single spray setting: Full Spray
- Essential Shower Shower Head
- Finished spray face
- Intended for overhead raincan orientation only
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.