
Essential Shower: 12 Linear Round Single-Function Raincan Shower Head - 1.75 GPM
Mfr # 81392-GL
Zoro # G115947099
product price: $1,375.99
/ea
Free Shipping & Returns
Key Features
Flow Rate (GPM)
1.75
Certification
CEC Certified
Material
Metal
Length
2.38 in
Features
Watersense
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
81392-GL
Zoro #
G115947099
UPC #
34449925051
Country of Origin
China
Dimensions
Length
2.38 in
Details
Flow Rate (GPM)
1.75
Certification
CEC Certified
Material
Metal
Features
Watersense
Finish
Luxe Gold
Description
This soothing spray pattern is designed for comfort and relaxation. Bask in the gentle downpour as fine droplets combine to create a flow reminiscent of a warm summer rain.
- Single spray setting: Rainfall Spray
- Solid brass construction
- Finished spray face
- Intended for overhead raincan orientation only
- Essential Shower Shower Head
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.