Zoro Homepage

Essential Shower: 5 Linear Round Single-Function Wall Mount Shower Head - 1.75 GPM

  • Mfr # 82392-BL

  • Zoro # G315947059


product price: $406.99
/ea
Free Shipping & Returns

Key Features

Features
Watersense
Width
5 in
Certification
CEC Certified
Depth
3 in
Flow Rate (GPM)
1.75
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
82392-BL
Zoro #
G315947059
UPC #
34449969093
Country of Origin
China

Dimensions

Width
5 in
Depth
3 in
Length
5 in

Details

Features
Watersense
Certification
CEC Certified
Flow Rate (GPM)
1.75
Finish
Matte Black
Material
Metal

Description

Features full spray coverage and medium pressure. A steady, full-coverage flow adapts to every need, from wetting hair to soothing tired muscles or simply unwinding from a long day.


  • Touch-Clean nozzles - swipe away mineral deposits
  • Essential Shower Shower Head
  • All metal construction
  • Finished spray face
  • WaterSense labeled

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.