
Essential Shower: 6 Ceiling Mount Shower Arm And Square Flange
Mfr # RP70764PN
Zoro # G815947047
product price: $168.99
/ea
Free Shipping & Returns
Key Features
Depth (In.)
2.5 in
Length
6 in
Width (In.)
2.5 in
Material
Brass
Finish
Polished Nickel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RP70764PN
Zoro #
G815947047
UPC #
34449671934
Country of Origin
China
Dimensions
Depth (In.)
2.5 in
Length
6 in
Width (In.)
2.5 in
Details
Material
Brass
Finish
Polished Nickel
Description
- 1/2" NPT threads
- Essential Shower Shower Arm
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.