Zoro Homepage

Essential Shower: 7 Classic Round H2Okinetic Multi-Function Wall Mount Shower Head - 2.5 GPM

  • Mfr # 87495-GL-2.5

  • Zoro # G915947053


product price: $421.99
/ea
Free Shipping & Returns

Key Features

Finish
Luxe Gold
Depth
4.69 in
Length
7.44 in
Material
ABS - Plastic
Width
7.44 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
87495-GL-2.5
Zoro #
G915947053
UPC #
34449966764
Country of Origin
China

Dimensions

Depth
4.69 in
Length
7.44 in
Width
7.44 in

Details

Finish
Luxe Gold
Material
ABS - Plastic
Flow Rate (GPM)
2.5

Description

Enjoy the immersive, enveloping flow of the Full Spray while easily rinsing away shampoo and conditioner with the targeted strength of the Shampoo Spray. These two patterns combine for the perfect mix of coverage and power.


  • H2Okinetic Technology with self-cleaning spray holes
  • Essential Shower Shower Head
  • 5 spray settings: H2Okinetic Rinsing Spray, Shampoo Spray, Full Spray, Full + Shampoo Spray and Massage Spray
  • Push-button for spray selection
  • Finished spray face

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.