Zoro Homepage

Essential Shower: 8 Linear Square Single-Function Raincan Shower Head - 1.75 GPM

  • Mfr # 83341-PN

  • Zoro # G215947111


product price: $782.99
/ea
Free Shipping & Returns

Key Features

Certification
CEC Certified
Material
Metal
Flow Rate (GPM)
1.75
Length
2.56 in
Width
7.69 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
83341-PN
Zoro #
G215947111
UPC #
34449966467
Country of Origin
China

Dimensions

Length
2.56 in
Width
7.69 in
Depth
7.69 in

Details

Certification
CEC Certified
Material
Metal
Flow Rate (GPM)
1.75
Finish
Polished Nickel
Features
Watersense

Description

Features full spray coverage and medium pressure. A steady, full-coverage flow adapts to every need, from wetting hair to soothing tired muscles or simply unwinding from a long day.


  • Single spray setting: Full Spray
  • Essential Shower Shower Head
  • Finished spray face
  • Intended for overhead raincan orientation only

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.