Zoro Homepage

Essential Shower: Classic Round H2Okinetic Multi-Function Hydrati 2in1 Shower

  • Mfr # 86200-PN-2.5

  • Zoro # G615947117


product price: $535.99
/ea
Free Shipping & Returns

Key Features

Length
5.31 in
Width
6 in
Finish
Polished Nickel
Material
Plastic
Flow Rate (GPM)
2.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
86200-PN-2.5
Zoro #
G615947117
UPC #
34449872232
Country of Origin
China

Dimensions

Length
5.31 in
Width
6 in

Details

Finish
Polished Nickel
Material
Plastic
Flow Rate (GPM)
2.5

Description

The concentrated pressure of the Massage Spray provides targeted relief, meanwhile the H2Okinetic Rinsing Spray uses advanced technology to create the feeling of a high-flow shower without using additional water.


  • Integrated showerhead and handshower
  • Essential Shower Combo
  • Finished spray face
  • 60"- 82" stretchable, finished metal hose
  • Shower arm and flange NOT included; use RP62929

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.