Zoro Homepage

Essential Shower: Hydrachoice Max Square Body Spray Trim

  • Mfr # T84913-BL

  • Zoro # G915947145


product price: $145.99
/ea
Free Shipping & Returns

Key Features

Material
Metal
Application
Bath
Width
3.5 in
Depth
0.41 in
Flow Rate (GPM)
1.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T84913-BL
Zoro #
G915947145
UPC #
34449735155
Country of Origin
China

Dimensions

Width
3.5 in
Depth
0.41 in
Length
3.5 in

Details

Material
Metal
Application
Bath
Finish
Matte Black
Flow Rate (GPM)
1.5
CEC Compliant
Yes

Description

HydraChoice Max Body Spray System offers the clean lines of a flush mount design with maximum flexibility and functionality. Pair the square trim with a HydraChoice spray head and rough for a complete body spray.


  • Flush mount installation
  • Essential Shower Body Spray / Body Jet
  • 4-1/2" height and width
  • SH84100-BL;SH84101-BL;SH84102-BL;SH84103-BL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.