
Essential Shower: Hydrachoice Max Square Body Spray Trim
Mfr # T84913-GL
Zoro # G515947170
product price: $197.99
/ea
Free Shipping & Returns
Key Features
Width
3.5 in
Flow Rate (GPM)
1.5
Depth
0.41 in
Length
3.5 in
Application
Bath
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
T84913-GL
Zoro #
G515947170
UPC #
34449861045
Country of Origin
China
Dimensions
Width
3.5 in
Depth
0.41 in
Length
3.5 in
Details
Finish
Luxe Gold
Flow Rate (GPM)
1.5
Application
Bath
CEC Compliant
Yes
Material
Metal
Description
HydraChoice Max Body Spray System offers the clean lines of a flush mount design with maximum flexibility and functionality. Pair the square trim with a HydraChoice spray head and rough for a complete body spray.
- Flush mount installation
- Essential Shower Body Spray / Body Jet
- 4-1/2" height and width
- SH84100-GL;SH84101-GL;SH84102-GL;SH84103-GL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.