Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Essential Shower: Linear Round Diverter Tub Spout

  • Mfr # RP81438PN

  • Zoro # G315947110


product price: $338.99
/ea
Free Shipping & Returns

Key Features

Material
Brass
CEC Compliant
Yes
Finish
Polished Nickel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RP81438PN
Zoro #
G315947110
UPC #
34449901017
Country of Origin
China

Details

Material
Brass
CEC Compliant
Yes
Finish
Polished Nickel

Description

  • Pull-down diverter tub spout
  • Essential Shower Tub Spout
  • Solid brass construction

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.