Zoro Homepage

Essential Shower: Linear Round H2Okinetic Single Function Handshower

  • Mfr # RP73147BL

  • Zoro # G715947048


product price: $210.99
/ea
Free Shipping & Returns

Key Features

Certification
CEC Certified
Flow Rate (GPM)
1.75
Material
ABS - Plastic
Finish
Matte Black
Width
1.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RP73147BL
Zoro #
G715947048
UPC #
34449702546
Country of Origin
China

Dimensions

Width
1.25 in
Length
1.25 in
Depth
9 in

Details

Certification
CEC Certified
Flow Rate (GPM)
1.75
Material
ABS - Plastic
Finish
Matte Black
Features
Watersense

Description

This full-coverage spray pattern oscillates and sculpts each droplet, creating the feeling of a high-flow shower while using a fraction of the water.


  • Single spray setting: H2Okinetic Rinsing Spray
  • Essential Shower Handshower
  • Handshower ONLY, hose not included

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.