Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Essential Shower: Linear Round Single-Function H2Okinetic Pendant Raincan Shower Head

  • Mfr # 81335-PN

  • Zoro # G715947031


product price: $1,069.99
/ea
Free Shipping & Returns

Key Features

Length
9 in
Width
9 in
Flow Rate (GPM)
1.75
Finish
Polished Nickel
Certification
CEC Certified
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
81335-PN
Zoro #
G715947031
UPC #
34449823845
Country of Origin
China

Dimensions

Length
9 in
Width
9 in

Details

Flow Rate (GPM)
1.75
Finish
Polished Nickel
Certification
CEC Certified
Features
Watersense
Material
Brass

Description

This full-coverage spray pattern oscillates and sculpts each droplet, creating the feeling of a high-flow shower while using a fraction of the water.


  • Single-function, flush-mounted pendent raincan showerhead
  • Essential Shower Shower Head
  • Shower arms feature ball joints allowing spray heads to be positioned by user
  • Finished spray faces

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.