Zoro Homepage

Essential Shower: Linear Square H2Okinetic Multi-Function Hydrati 2in1 Shower

  • Mfr # 86280-BL-2.5

  • Zoro # G815947078


product price: $610.99
/ea
Free Shipping & Returns

Key Features

Finish
Matte Black
Material
ABS - Plastic
Width
4.5 in
Length
5 in
Flow Rate (GPM)
2.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
86280-BL-2.5
Zoro #
G815947078
UPC #
34449872096
Country of Origin
China

Dimensions

Width
4.5 in
Length
5 in

Details

Finish
Matte Black
Material
ABS - Plastic
Flow Rate (GPM)
2.5

Description

The concentrated pressure of the Massage Spray provides targeted relief, meanwhile the H2Okinetic Rinsing Spray uses advanced technology to create the feeling of a high-flow shower without using additional water.


  • Integrated showerhead and handshower
  • Four-setting push button handshower - H2Okinetic Spray, H2Okinetic Spray w/Massage, Massage Spray and Pause
  • Finished spray face
  • 60"- 82" stretchable, finished metal hose
  • Essential Shower Combo

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.