Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Essential Shower: Touch-Clean Round Body Spray

  • Mfr # 84110-PG

  • Zoro # G115947174


product price: $336.99
/ea
Free Shipping & Returns

Key Features

Application
Bath
Length
2 in
CEC Compliant
Yes
Material
Brass
Depth
2.44 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
84110-PG
Zoro #
G115947174
UPC #
34449895354
Country of Origin
China

Dimensions

Length
2 in
Depth
2.44 in
Width
2.44 in

Details

Application
Bath
CEC Compliant
Yes
Material
Brass
Finish
Polished Gold
Flow Rate (GPM)
1.75

Description

Brizo body sprays with Touch-Clean Technology will surround you in water and engulf you in a fluid state.


  • 1/2" rough-in
  • Essential Shower Body Spray / Body Jet
  • Body spray has 30 ̊ up and down spray adjustment
  • Finished spray face

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.