Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

European Multifunction Slide Bar Handshower

  • Mfr # 85521-GL

  • Zoro # G612468271


product price: $727.99
/ea
Free Shipping & Returns

Key Features

Material
Plastic
Length
5 in
Width
4.06 in
Finish
Luxe Gold
Flow Rate (GPM)
1.75
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
85521-GL
Zoro #
G612468271
UPC #
34449863940
Country of Origin
China

Dimensions

Length
5 in
Width
4.06 in
Depth
39.84 in

Details

Material
Plastic
Finish
Luxe Gold
Flow Rate (GPM)
1.75

Description

As the Massage Spray creates concentrated pressure, the steady flow of the Full Spray blankets the rest of the body-delivering the ideal combination of refreshing coverage and targeted relief.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.