Zoro Homepage

Frank Lloyd Wright 21 Single-Function Raincan Showerhead with Integrated Lighting

  • Mfr # 81422-PNTK

  • Zoro # G012468239


product price: $2,443.99
/ea
Free Shipping & Returns

Key Features

Material
ABS - Plastic
Length
5.44 in
Width
21 in
Finish
Polished Nickel Wood
Flow Rate (GPM)
1.75
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
81422-PNTK
Zoro #
G012468239
UPC #
34449994521
Country of Origin
China

Dimensions

Length
5.44 in
Width
21 in
Depth
10 in

Details

Material
ABS - Plastic
Finish
Polished Nickel Wood
Flow Rate (GPM)
1.75

Description

An homage to a true luminary, the Frank Lloyd Wright Bath Collection by Brizo pays tribute to Wright's enduring influence. From the cantilevered spout to the avant-garde water flow, each element draws from his philosophy of organic architecture.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.