
Frank Lloyd Wright Single-Handle Lavatory Faucet
Mfr # 65022LF-PN
Zoro # G112371095
product price: $747.99
/ea
Free Shipping & Returns
Key Features
Material
Zinc
Width
2.5 in
Length
6.88 in
Height
6.13 in
Finish
Polished Nickel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
65022LF-PN
Zoro #
G112371095
UPC #
34449989985
Country of Origin
China
Dimensions
Width
2.5 in
Length
6.88 in
Height
6.13 in
Details
Material
Zinc
Finish
Polished Nickel
Description
An homage to a true luminary, the Frank Lloyd Wright Bath Collection by Brizo pays tribute to Wright's enduring influence. From the cantilevered spout to the avant-garde water flow, each element draws from his philosophy of organic architecture.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.