
Frank Lloyd Wright: TempAssure Thermostatic Valve Lever Handle Kit
Mfr # HL6022-SL
Zoro # G515947125
product price: $309.99
/ea
Free Shipping & Returns
Key Features
Length
4.81 in
Width (In.)
2.25 in
Material
Zinc
Depth (In.)
4.38 in
Finish
Luxe Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HL6022-SL
Zoro #
G515947125
UPC #
34449993135
Country of Origin
China
Dimensions
Length
4.81 in
Width (In.)
2.25 in
Depth (In.)
4.38 in
Details
Material
Zinc
Finish
Luxe Steel
Description
An homage to a true luminary, the Frank Lloyd Wright Bath Collection by Brizo pays tribute to Wrights enduring influence. From the cantilevered spout to the avant-garde water flow, each element draws from his philosophy of organic architecture.
- Handle is ADA compliant
- Frank Lloyd Wright Handle Kit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.