Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Frank Lloyd Wright: TempAssure Thermostatic Valve Only Trim - Less Handles

  • Mfr # T60022-SLLHP

  • Zoro # G215947142


product price: $592.99
/ea
Free Shipping & Returns

Key Features

Depth (In.)
6.5 in
Material
Zinc
Width (In.)
6.5 in
Finish
Luxe Steel
Length
4.38 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T60022-SLLHP
Zoro #
G215947142
UPC #
34449992817
Country of Origin
China

Dimensions

Depth (In.)
6.5 in
Width (In.)
6.5 in
Length
4.38 in

Details

Material
Zinc
Finish
Luxe Steel

Description

An homage to a true luminary, the Frank Lloyd Wright Bath Collection by Brizo pays tribute to Wrights enduring influence. From the cantilevered spout to the avant-garde water flow, each element draws from his philosophy of organic architecture.


  • TempAssure Thermostatic medium flow valving
  • Frank Lloyd Wright Valve Only
  • Independent temperature and volume control
  • RP74785 extension kit extends rough installation up to 1-3/4"
  • HL6022-SL
  • R60000-PX;R60000-UNBXHF;R60000-PXWS;R60000-UNBX;R60000-UNWSHF

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.