Zoro Homepage

Frank Lloyd Wright TempAssure Thermostatic Valve with 3-Function Integrated Diverter - Less Handles

  • Mfr # T75522-PNLHP

  • Zoro # G612371045


product price: $589.99
/ea
Free Shipping & Returns

Key Features

Finish
Polished Nickel
Material
Zinc
Length
4.5 in
Width (In.)
6.81 in
Depth (In.)
6.81 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T75522-PNLHP
Zoro #
G612371045
UPC #
34449992688
Country of Origin
China

Dimensions

Length
4.5 in
Width (In.)
6.81 in
Depth (In.)
6.81 in

Details

Finish
Polished Nickel
Material
Zinc

Description

An homage to a true luminary, the Frank Lloyd Wright Bath Collection by Brizo pays tribute to Wright's enduring influence. From the cantilevered spout to the avant-garde water flow, each element draws from his philosophy of organic architecture.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.