Zoro Homepage

Frank Lloyd Wright: TempAssure Thermostatic Valve with Integrated Diverter Trim Lever Handle Kit

  • Mfr # HL7522-SL

  • Zoro # G915947152


product price: $514.99
/ea
Free Shipping & Returns

Key Features

Length
4.81 in
Material
Zinc
Finish
Luxe Steel
Width (In.)
2.25 in
Depth (In.)
4.31 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HL7522-SL
Zoro #
G915947152
UPC #
34449993258
Country of Origin
China

Dimensions

Length
4.81 in
Width (In.)
2.25 in
Depth (In.)
4.31 in

Details

Material
Zinc
Finish
Luxe Steel

Description

An homage to a true luminary, the Frank Lloyd Wright Bath Collection by Brizo pays tribute to Wrights enduring influence. From the cantilevered spout to the avant-garde water flow, each element draws from his philosophy of organic architecture.


  • Handle is ADA compliant
  • Frank Lloyd Wright Handle Kit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.