Zoro Homepage

Frank Lloyd Wright: Tissue Holder

  • Mfr # 695022-NK

  • Zoro # G215947012


product price: $214.99
/ea
Free Shipping & Returns

Key Features

Width
2 in
Finish
Luxe Nickel
Dispenser Material
Zinc
Depth
3.44 in
Length
8.13 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
695022-NK
Zoro #
G215947012
UPC #
34449990400
Country of Origin
China

Dimensions

Width
2 in
Depth
3.44 in
Length
8.13 in

Details

Finish
Luxe Nickel
Dispenser Material
Zinc

Description

An homage to a true luminary, the Frank Lloyd Wright Bath Collection by Brizo pays tribute to Wrights enduring influence. From the cantilevered spout to the avant-garde water flow, each element draws from his philosophy of organic architecture.


  • Mounting hardware and mounting instructions included with product
  • Limited lifetime warranty

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.