Zoro Homepage

HydraChoice H2Okinetic Massaging Spray Head

  • Mfr # SH84101-BNX

  • Zoro # G712415229


product price: $59.39
/ea

Key Features

Finish
Brilliance Black Onyx
Material
Plastic
Width (In.)
1.75 in
Length
1 in
Depth (In.)
1.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SH84101-BNX
Zoro #
G712415229
UPC #
34449958295
Country of Origin
China

Dimensions

Width (In.)
1.75 in
Length
1 in
Depth (In.)
1.75 in

Details

Finish
Brilliance Black Onyx
Material
Plastic

Description

This therapeutic spray pattern provides targeted relief with every shower. A massaging high-pressure stream equipped with H2Okinetic Technology creates a warming, concentrated experience that promotes a sense of tranquility.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.