Zoro Homepage

Invari 11 Angled Shower Arm And Flange

  • Mfr # RP100325PG

  • Zoro # G012377951


product price: $291.99
/ea
Free Shipping & Returns

Key Features

Finish
Polished Gold
Material
Brass
Depth (In.)
6.13 in
Width (In.)
2.5 in
Length
11.13 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RP100325PG
Zoro #
G012377951
UPC #
34449922623
Country of Origin
China

Dimensions

Depth (In.)
6.13 in
Width (In.)
2.5 in
Length
11.13 in

Details

Finish
Polished Gold
Material
Brass

Description

The Invari Bath Collection by Brizo celebrates a modern revival of classic forms.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.