Zoro Homepage

Invari: 7-5/8'' H2Okinetic Round Multi-Function Shower Head - 2.5 GPM

  • Mfr # 87476-SL-2.5

  • Zoro # G115947105


product price: $525.99
/ea
Free Shipping & Returns

Key Features

Finish
Luxe Steel
Width
4 in
Flow Rate (GPM)
2.5
Length
3.06 in
Material
ABS - Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
87476-SL-2.5
Zoro #
G115947105
UPC #
34449924306
Country of Origin
China

Dimensions

Width
4 in
Length
3.06 in

Details

Finish
Luxe Steel
Flow Rate (GPM)
2.5
Material
ABS - Plastic

Description

As the Massage Spray creates concentrated pressure, the steady flow of the Full Spray blankets the rest of the body-delivering the ideal combination of refreshing coverage and targeted relief. The full-coverage rinsing spray pattern oscillates and sculpts each droplet, creating the feeling of a high-flow shower while using a fraction of the water.


  • 7-5/8" multi-function showerhead
  • Invari Shower Head
  • Metal lever for spray selection
  • Finished spray face

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.