Zoro Homepage

Invari: H2OKinetic Multi-Function Wall Mount Handshower

  • Mfr # 88876-PG

  • Zoro # G615947032


product price: $729.99
/ea
Free Shipping & Returns

Key Features

Features
Watersense
Material
Brass
Certification
CEC Certified
Length
2.38 in
Width
4.38 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
88876-PG
Zoro #
G615947032
UPC #
34449922579
Country of Origin
China

Dimensions

Length
2.38 in
Width
4.38 in

Details

Features
Watersense
Material
Brass
Certification
CEC Certified
Finish
Polished Gold
Flow Rate (GPM)
1.75

Description

As the Massage Spray creates concentrated pressure, the steady flow of the Full Spray blankets the rest of the body-delivering the ideal combination of refreshing coverage and targeted relief. The full-coverage rinsing spray pattern oscillates and sculpts each droplet, creating the feeling of a high-flow shower while using a fraction of the water.


  • 4 spray settings: H2Okinetic Rinsing Spray, Full Spray, Massage Spray and Pause
  • 60" - 82" stretchable finished metal hose
  • 1.75 gpm at 80 psi, 6.6-L/min at 550-kPa
  • Wall mount bracket with integrated hose connection
  • Invari Handshower

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.