
Invari: H2OKinetic Round Multi-Function Showerhead
Mfr # 87476-PG
Zoro # G015947052
product price: $456.99
/ea
Free Shipping & Returns
Key Features
Features
Watersense
Material
ABS - Plastic
Width
7.63 in
Depth
5.13 in
Certification
CEC Certified
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
87476-PG
Zoro #
G015947052
UPC #
34449922470
Country of Origin
China
Dimensions
Width
7.63 in
Depth
5.13 in
Length
7.63 in
Details
Features
Watersense
Material
ABS - Plastic
Certification
CEC Certified
Finish
Polished Gold
Flow Rate (GPM)
1.75
Description
As the Massage Spray creates concentrated pressure, the steady flow of the Full Spray blankets the rest of the body-delivering the ideal combination of refreshing coverage and targeted relief. The full-coverage rinsing spray pattern oscillates and sculpts each droplet, creating the feeling of a high-flow shower while using a fraction of the water.
- 7-5/8" multi-function showerhead
- Invari Shower Head
- Metal lever for spray selection
- Finished spray face
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.