Zoro Homepage

Invari: H2OKinetic Round Multi-Function Showerhead

  • Mfr # 87476-PN

  • Zoro # G915947039


product price: $435.99
/ea
Free Shipping & Returns

Key Features

Flow Rate (GPM)
1.75
Certification
CEC Certified
Width
7.63 in
Features
Watersense
Length
7.63 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
87476-PN
Zoro #
G915947039
UPC #
195205043140
Country of Origin
China

Dimensions

Width
7.63 in
Length
7.63 in
Depth
5.13 in

Details

Flow Rate (GPM)
1.75
Certification
CEC Certified
Features
Watersense
Material
ABS - Plastic
Finish
Polished Nickel

Description

As the Massage Spray creates concentrated pressure, the steady flow of the Full Spray blankets the rest of the body-delivering the ideal combination of refreshing coverage and targeted relief. The full-coverage rinsing spray pattern oscillates and sculpts each droplet, creating the feeling of a high-flow shower while using a fraction of the water.


  • 7-5/8" multi-function showerhead
  • Invari Shower Head
  • Metal lever for spray selection
  • Push-button for spray selection on spray face
  • Finished spray face
  • Hidden water-efficient, laminar flow stream straightener

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.