Zoro Homepage

Invari: Pressure Balance Valve Only Trim - Less Handle

  • Mfr # T60P076-PGLHP

  • Zoro # G615947131


product price: $341.99
/ea
Free Shipping & Returns

Key Features

Length
4 in
Depth (In.)
6.88 in
Width (In.)
6.88 in
Finish
Polished Gold
Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T60P076-PGLHP
Zoro #
G615947131
UPC #
34449922289
Country of Origin
United States

Dimensions

Length
4 in
Depth (In.)
6.88 in
Width (In.)
6.88 in

Details

Finish
Polished Gold
Material
Brass

Description

The Invari Bath Collection by Brizo celebrates a modern revival of classic forms, where Edwardian elegance is softened by streamlined, Machine age sensibilities.


  • Single-function pressure balance cartridge
  • Invari Valve Only
  • Handle adjusts temperature
  • Red/Blue temperature markings
  • RP81665 extension kit extends rough installation up to 1-3/4"
  • MUST ORDER HANDLE SEPARATELY
  • HL60P76-PG;HX60P76-PG

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.