Zoro Homepage

Invari: Pressure Balance Valve Trim Cross Handle Kit

  • Mfr # HX60P76-PG

  • Zoro # G215947128


product price: $268.99
/ea
Free Shipping & Returns

Key Features

Material
Zinc
Overall Height
2.75 in
Finish
Polished Gold
Overall Length
4 in
Overall Width
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HX60P76-PG
Zoro #
G215947128
UPC #
34449909006
Country of Origin
China

Dimensions

Overall Height
2.75 in
Overall Length
4 in
Overall Width
4 in

Details

Material
Zinc
Finish
Polished Gold

Description

The Invari Bath Collection by Brizo celebrates a modern revival of classic forms.


  • Model number = one handle
  • Invari Handle Kit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.