Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Invari: Pressure Balance Valve With Integrated 3-Function Diverter Trim - Less Handles

  • Mfr # T75P576-GLLHP

  • Zoro # G715947116


product price: $595.99
/ea
Free Shipping & Returns

Key Features

Material
Brass
Standards
CEC Certified
Finish
Luxe Gold
Length
4 in
Width (In.)
6.88 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
T75P576-GLLHP
Zoro #
G715947116
UPC #
34449922326
Country of Origin
United States

Dimensions

Length
4 in
Width (In.)
6.88 in
Depth (In.)
6.88 in

Details

Material
Brass
Standards
CEC Certified
Finish
Luxe Gold

Description

The Invari Bath Collection by Brizo celebrates a modern revival of classic forms, where Edwardian elegance is softened by streamlined, Machine age sensibilities.


  • Single-function pressure balance cartridge
  • MUST ORDER ROUGH SEPARATELY
  • Valve handle adjusts temperature
  • Red/Blue temperature markings
  • Invari Shower Trim with Diverter
  • For 2 individual positions, no shared positions, order RP72123
  • HL75P76-GL;HX75P76-GL
  • R75000-WS

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.