Invari: Roman Tub Faucet With Handshower - Less Handles

  • Mfr # T67476-GLLHP

  • Zoro # G015947090


product price:  $1,449.99
/ea
Free Shipping & Returns

Key Features

Finish
Luxe Gold
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T67476-GLLHP
Zoro #
G015947090
UPC #
34449916653
Country of Origin
United States

Details

Finish
Luxe Gold

Description

The Invari Bath Collection by Brizo celebrates a modern revival of classic forms, where Edwardian elegance is softened by streamlined, Machine age sensibilities.


  • 4-hole installation
  • Accommodates up to 2-1/2" deck thickness
  • Ceramic cartridge
  • Single-function handshower: 1.75 gpm at 80 psi, 6.6-L/min at 550-kPa
  • WaterSense labeled handshower
  • 60" - 82" stretchable, finished metal hose
  • MUST ORDER ROUGH SEPARATELY
  • HL676-GL;HK676-GLBC;HX676-GL
  • Invari Deck-Mount with Diverter

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.