Zoro Homepage

Invari Round Raincan Showerhead

  • Mfr # 81398-PG

  • Zoro # G712468294


product price: $1,173.99
/ea
Free Shipping & Returns

Key Features

Material
Brass
Length
3.44 in
Width
10 in
Finish
Polished Gold
Flow Rate (GPM)
1.75
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
81398-PG
Zoro #
G712468294
UPC #
34449895347
Country of Origin
China

Dimensions

Length
3.44 in
Width
10 in
Depth
10 in

Details

Material
Brass
Finish
Polished Gold
Flow Rate (GPM)
1.75

Description

Features full spray coverage and medium pressure. A steady, full-coverage flow adapts to every need, from wetting hair to soothing tired muscles or simply unwinding from a long day.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.