Zoro Homepage

Invari: Single-Handle Floor Mount Tub Filler - Less Handle

  • Mfr # T70176-PNLHP

  • Zoro # G315947066


product price: $4,282.99
/ea
Free Shipping & Returns

Key Features

Finish
Polished Nickel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T70176-PNLHP
Zoro #
G315947066
UPC #
195205042365
Country of Origin
United States

Details

Finish
Polished Nickel

Description

The Invari Bath Collection by Brizo celebrates a modern revival of classic forms.


  • 1-hole floor mount installation
  • 60" - 82" stretchable, finished metal hose
  • 14.5 gpm at 60 psi; 55.0-L/min at 414 kPa with R70100
  • 12.0 gpm at 60 psi; 45.0-L/min at 414 kPa with R70100-WS
  • Tub drain not included
  • Indexing handshower holder
  • Auto resetting diverter
  • HL7076-PN;HX7076-PN
  • R70100-WS
  • Invari Floor-Mount

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.