Zoro Homepage

Invari: Tempassure Thermostatic Shower Only Trim

  • Mfr # T60276-NK

  • Zoro # G115947082


product price: $1,332.99
/ea
Free Shipping & Returns

Key Features

Finish
Luxe Nickel
Length
14.38 in
Depth (In.)
6.88 in
Material
Brass
Standards
CEC Certified
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T60276-NK
Zoro #
G115947082
UPC #
34449922852
Country of Origin
United States

Dimensions

Length
14.38 in
Depth (In.)
6.88 in
Width (In.)
6.88 in

Details

Finish
Luxe Nickel
Material
Brass
Standards
CEC Certified
Flow (GPM)
1.75

Description

The Invari Bath Collection by Brizo celebrates a modern revival of classic forms.


  • For use with MultiChoice Universal rough
  • Independent temperature and volume control
  • 7-5/8" H2Okinetic multi-function showerhead; 1.75 gpm at 80 psi, 6.6-L/min at 550-kPa
  • 11" decorative, solid brass shower arm
  • Invari Shower Only
  • R60000-UNWSHF;R60000-PX;R60000-UNWS;R60000-PXWS;R60000-UNBXHF

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.