Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Invari: Tempassure Thermostatic Valve With Integrated 3-Function Diverter Trim

  • Mfr # T75576-PG

  • Zoro # G415947089


product price: $1,309.99
/ea
Free Shipping & Returns

Key Features

Material
Brass
Finish
Polished Gold
Standards
CEC Certified
Length
6 in
Width (In.)
6.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T75576-PG
Zoro #
G415947089
UPC #
34449922425
Country of Origin
United States

Dimensions

Length
6 in
Width (In.)
6.75 in
Depth (In.)
8 in

Details

Material
Brass
Finish
Polished Gold
Standards
CEC Certified

Description

The Invari Bath Collection by Brizo celebrates a modern revival of classic forms.


  • Tempassure Thermostatic medium flow valving
  • Invari Shower Trim with Diverter
  • Independent temperature, volume and diverter control
  • Diverter has 2 individual positions and 1 shared position
  • For 2 individual positions, no shared positions, order RP72123
  • 1/2" universal inlets/outlets
  • R75000-WS

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.