Zoro Homepage

Invari: Two-Hole, Single-Handle Wall Mount Lavatory Faucet - Less Handle 1.5 GPM

  • Mfr # T65776LF-SLLHP

  • Zoro # G115947075


product price: $774.99
/ea
Free Shipping & Returns

Key Features

Material
Brass
Finish
Luxe Steel
Application
Bath
Length
9.56 in
Height
2.31 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T65776LF-SLLHP
Zoro #
G115947075
UPC #
34449904698
Country of Origin
China

Dimensions

Length
9.56 in
Height
2.31 in
Width
2.31 in

Details

Material
Brass
Finish
Luxe Steel
Application
Bath

Description

The Invari Bath Collection by Brizo celebrates a modern revival of classic forms, where Edwardian elegance is softened by streamlined, Machine age sensibilities.


  • 2-hole wall mount installation
  • Invari Wall-Mount
  • Ceramic cartridge
  • MUST ORDER DRAIN SEPARATELY; push button or grid stainer drains available
  • Trim only, must order rough R85800 separately
  • Hidden water-efficient, laminar flow stream straightener
  • HL5876-SL;HK5876-SLBC;HX5876-SL

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.