Zoro Homepage

Invari: Wall Mount Lavatory Lever Handle Kit

  • Mfr # HL5876-SL

  • Zoro # G515947132


product price: $251.99
/ea
Free Shipping & Returns

Key Features

Finish
Luxe Steel
Overall Height
3.25 in
Material
Zinc
Overall Width
3.63 in
Overall Length
2.38 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HL5876-SL
Zoro #
G515947132
UPC #
34449916899
Country of Origin
China

Dimensions

Overall Height
3.25 in
Overall Width
3.63 in
Overall Length
2.38 in

Details

Finish
Luxe Steel
Material
Zinc

Description

The Invari Bath Collection by Brizo celebrates a modern revival of classic forms.


  • Model number = one handle
  • Invari Handle Kit

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.