Zoro Homepage

Invari: Wallmount Lavatory Escutcheon Plate

  • Mfr # RP100323SL

  • Zoro # G215947135


product price: $107.99
/ea
Free Shipping & Returns

Key Features

Color/Finish
Luxe Steel
Width
9.5 in
Height
0.19 in
Depth
3.5 in
Material
Zinc
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RP100323SL
Zoro #
G215947135
UPC #
34449903011
Country of Origin
China

Dimensions

Width
9.5 in
Height
0.19 in
Depth
3.5 in

Details

Color/Finish
Luxe Steel
Material
Zinc

Description

The Invari Bath Collection by Brizo celebrates a modern revival of classic forms.


  • Overall depth = 3/16"
  • To be used with the two-hole, single-handle wall mount lavatory (T65776LF-LHP)
  • 9.5" W x 3.5" H
  • Invari Cover Plate / Flange / Escutcheon

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.