Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Invari: Widespread Lavatory Cross Handle Kit

  • Mfr # HX5376-PG

  • Zoro # G015947120


product price: $363.99
/ea
Free Shipping & Returns

Key Features

Overall Length
2.75 in
Finish
Polished Gold
Overall Width
2.75 in
Material
Brass
Overall Height
3.31 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HX5376-PG
Zoro #
G015947120
UPC #
34449905084
Country of Origin
China

Dimensions

Overall Length
2.75 in
Overall Width
2.75 in
Overall Height
3.31 in

Details

Finish
Polished Gold
Material
Brass

Description

The Invari Bath Collection by Brizo celebrates a modern revival of classic forms.


  • Model number = one pair of handles
  • Invari Handle Kit

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.