
Jason Wu for Semi-Professional Kitchen Faucet, Less Handle Matte White
Mfr # 63375LF-MWLHP
Zoro # G715621917
product price: $869.99
/ea
Free Shipping & Returns
Key Features
Finish
Matte White
Flow Rate
1.8 GPM
Width
4.75 in
Standards
Lead Free Compliant;CalGreen Certified;CEC Certified
Material
Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
63375LF-MWLHP
Zoro #
G715621917
UPC #
195205069829
Country of Origin
United States
Dimensions
Width
4.75 in
Length (In.)
11.38 in
Depth
22.81 in
Details
Finish
Matte White
Flow Rate
1.8 GPM
Standards
Lead Free Compliant;CalGreen Certified;CEC Certified
Material
Brass
Color/Finish
White
Description
With its luxurious reach and high pressure spray, the new Semi-Professional Kitchen Faucet blends a high fashion sentiment with elevated culinary performance.
- MagneDock Technology - magnetic wand docking system
- Euro-motion Diamond Valve with InnoFlex waterways
- Touch-Clean nozzles – swipe away mineral deposits
- Two-function wand: spray and stream
- 1-hole installation
- Overall height = 22-13/16", spout outlet to deck = 9-1/16", spout reach = 9-2/16", spout swivels 360°
- Accommodates up to 3" deck thickness
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.