Zoro Homepage

Jason Wu for: Widespread Lavatory Low Lever Handles

  • Mfr # HL5373-BL

  • Zoro # G815947122


product price: $194.99
/ea
Free Shipping & Returns

Key Features

Overall Width
2.5 in
Material
Zinc
Overall Length
2.19 in
Overall Height
2.38 in
Finish
Matte Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HL5373-BL
Zoro #
G815947122
UPC #
34449963213
Country of Origin
China

Dimensions

Overall Width
2.5 in
Overall Length
2.19 in
Overall Height
2.38 in

Details

Material
Zinc
Finish
Matte Black

Description

  • Widespread lavatory handle kit
  • Jason Wu for Brizo Handle Kit
  • Handles are ADA compliant

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.