Zoro Homepage

Kintsu 14 Dual Waterway Multi-Function Raincan Shower Head, 1.75 GPM

  • Mfr # 81406-BL

  • Zoro # G115629315


product price: $1,445.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Material
ABS - Plastic
Length
14 in
Width
11.5 in
Finish
Matte Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
81406-BL
Zoro #
G115629315
UPC #
195205105510
Country of Origin
China

Dimensions

Length
14 in
Width
11.5 in
Depth
2.63 in

Details

Color
Black
Material
ABS - Plastic
Finish
Matte Black
Flow Rate (GPM)
1.75 GPM

Description

The steady, versatile flow of the Full Spray pairs with the thousands of fine droplets in the Canopy Spray, creating a dramatic rush as both streams blanket the body and invigorate the senses.


  • 3 Spray Settings - Full Spray, Canopy Spray and Full + Canopy Spray
  • Select spray setting with a separate shower diverter or volume control
  • Finished spray face
  • For overhead raincan orientation only
  • 1.75 gpm @ 80 psi, 6.6-L/min @ 550 kPa - includes all 3 spray settings
  • 1.75 gpm models are WaterSense labeled
  • Must order Rough and Dual Waterway Ceiling Mount Shower Arm and Flange separately.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.