
Kintsu: 14 Dual Waterway Multi-Function Raincan Shower Head - 2.5 GPM
Mfr # 81406-NK-2.5
Zoro # G415947034
product price: $1,692.99
/ea
Free Shipping & Returns
Key Features
Finish
Luxe Nickel
Depth
2.63 in
Flow Rate (GPM)
2.5
Width
11.5 in
Material
ABS - Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
81406-NK-2.5
Zoro #
G415947034
UPC #
34449960472
Country of Origin
China
Dimensions
Depth
2.63 in
Width
11.5 in
Length
14 in
Details
Finish
Luxe Nickel
Flow Rate (GPM)
2.5
Material
ABS - Plastic
Description
The steady, versatile flow of the Full Spray pairs with the thousands of fine droplets in the Canopy Spray, creating a dramatic rush as both streams blanket the body and invigorate the senses.
- 3 Spray Settings - Full Spray, Canopy Spray and Full + Canopy Spray
- Select spray setting with a separate shower diverter or volume control
- Finished spray face
- For overhead raincan orientation only
- Kintsu Shower Head
- Must order Rough and Dual Waterway Ceiling Mount Shower Arm and Flange separately
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.