Zoro Homepage

Kintsu 18 Towel Bar

  • Mfr # 691806-BL

  • Zoro # G915629201


product price: $253.99
/ea
Free Shipping & Returns

Key Features

Material
Metal
Height
2.25 in
Color
Black
Width
18 in
Bar Length
3.63 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
691806-BL
Zoro #
G915629201
UPC #
195205107262
Country of Origin
China

Dimensions

Height
2.25 in
Width
18 in
Bar Length
3.63 in

Details

Material
Metal
Color
Black
Finish
Matte Black

Description

Delicate harmonies come to life in the Kintsu Bath Collection by Brizo. Tranquil contours reflect elegant Scandinavian minimalism, while natural materials and broken geometries channel the Japanese philosophy of Wabi-Sabi.


  • All metal construction
  • Mounting hardware and instructions included
  • Additional glass panel installation kit available, 699907-XX

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.